Skip Content
Discontinued with Replacement
LOCKWASHER HI-COLLAR SPLIT 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER HI-COLLAR SPLIT 5/8

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00356-3000-020
  • Mfr. Model # 00356-3000-020
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs
Suggested Replacement Product
LOCKWASHER HI COLLAR 5/8 BULK

Price: NA

Technical Specs

  • Colour -
  • Application For General Purpose
  • For Use With -
  • Finish Plain
  • Item Split Lock Washer
  • Inside Dia. 0.628"
  • Material Steel
  • Outside Dia. 0.917"
  • Package Quantity 2500
  • Type Hi Collar
  • Fits Bolt Sizes 5/8"
  • Size 5/8"
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness HRC 38-46
  • Refills 6YY79
  • Thickness 0.203"
  • Thickness Tolerance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list