Discontinued with Replacement
LOCKWASHER HI-COLLAR SPLIT 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER HI-COLLAR SPLIT 5/16

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00356-2500-020
  • Mfr. Model # 00356-2500-020
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.5 lbs
Suggested Replacement Product
LOCKWASHER HI COLLAR 5/16 BULK

Your Price: NA

Technical Specs

  • Application For General Purpose
  • Colour -
  • Finish Plain
  • For Use With -
  • Item Split Lock Washer
  • Material Steel
  • Inside Dia. 0.314"
  • Outside Dia. 0.457"
  • Package Quantity 17,500
  • Size 5/16"
  • Refills 6YY75
  • Fits Bolt Sizes 5/16"
  • Type Hi Collar
  • Thickness 0.093"
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness HRC 38-46
  • Thickness Tolerance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list