Skip Content
Discontinued with Replacement
LOCKWASHER HI-COLLAR SPLIT 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER HI-COLLAR SPLIT 3/8

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00356-2600-020
  • Mfr. Model # 00356-2600-020
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs
Suggested Replacement Product
LOCKWASHER HI COLLAR 3/8 BULK

Price: NA

Technical Specs

  • Colour -
  • Application For General Purpose
  • Finish Plain
  • Inside Dia. 0.377"
  • For Use With -
  • Item Split Lock Washer
  • Material Steel
  • Outside Dia. 0.550"
  • Package Quantity 10,000
  • Size 3/8"
  • Type Hi Collar
  • Fits Bolt Sizes 3/8"
  • Thickness 0.125"
  • Refills 6YY76
  • Rockwell Hardness HRC 38-46
  • Thickness Tolerance -
  • Meets/Exceeds ASME B18.21.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list