LOCKWASHER HI-COL SS304 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER HI-COL SS304 5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51390.031.0001
  • Mfr. Model # U51390.031.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.104 lbs

Technical Specs

  • Inside Dia. 0.314"
  • Material Stainless Steel
  • Outside Dia. 0.457"
  • Size 5/16
  • Type Helical High-Collar
  • Fits Bolt Sizes 5/16"
  • Meets/Exceeds ASME B18.21.1
  • Item Split Lock Washer
  • Package Quantity 50
  • Rockwell Hardness C35
  • Thickness 0.093"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list