Skip Content
LOCKWASHER HI-COL SS304 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER HI-COL SS304 1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51390.025.0001
  • Mfr. Model # U51390.025.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.058 lbs

Technical Specs

  • Outside Dia. 0.363"
  • Size 1/4
  • Material Stainless Steel
  • Inside Dia. 0.252"
  • Type Helical High-Collar
  • Meets/Exceeds ASME B18.21.1
  • Fits Bolt Sizes 1/4"
  • Item Split Lock Washer
  • Package Quantity 50
  • Thickness 0.078"
  • Rockwell Hardness C35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list