LOCKWASHER HDG 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER HDG 5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37025.062.0001
  • Mfr. Model # U37025.062.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.15 lbs

Product Details

Helical regular, carbon steel, hot dipped galvanized finish, fits bolt sizes 5/8 in, inside dia. 0.628 in, outside dia. 1.073 in, thickness 0.156 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Hot Dipped Galvanized
  • Material Steel
  • Item Split Lock Washer
  • Inside Dia. 0.628"
  • Outside Dia. 1.073"
  • Size 5/8"
  • Package Quantity 10
  • Type Standard
  • Thickness 0.156"
  • Meets/Exceeds ASME B18.21.1
  • Fits Bolt Sizes 5/8"
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list