Skip Content
LOCKWASHER HDG 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER HDG 5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37025.031.0001
  • Mfr. Model # U37025.031.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.06 lbs

Product Details

Helical regular, carbon steel, hot dipped galvanized finish, fits bolt sizes 5/16 in, inside dia. 0.314 in, outside dia. 0.583 in, thickness 0.078 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Application For General Purpose
  • Finish THVZ (Hot Dip Galvanized)
  • Inside Dia. 0.322"
  • Material Carbon Steel
  • Outside Dia. 0.583"
  • Item Split Lock Washer
  • Package Quantity 100
  • Size 5/16"
  • Fits Bolt Sizes 5/16"
  • Type Helical Regular
  • Thickness 0.078"
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list