LOCKWASHER HDG 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER HDG 3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37025.075.0001
  • Mfr. Model # U37025.075.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.04 lbs

Product Details

Helical regular, carbon steel, hot dipped galvanized finish, fits bolt sizes 3/4 in, inside dia. 0.753 in, outside dia. 1.265 in, thickness 1.265 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Hot Dipped Galvanized
  • Inside Dia. 0.753"
  • Item Split Lock Washer
  • Material Steel
  • Type Standard
  • Thickness 0.188"
  • Outside Dia. 1.265"
  • Size 3/4"
  • Fits Bolt Sizes 3/4"
  • Package Quantity 10
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness C32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list