Skip Content
LOCKWASHER HDG 1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER HDG 1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB37025.050.0001
  • Mfr. Model # B37025.050.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.78 lbs

Technical Specs

  • Finish THVZ (Hot Dip Galvanized)
  • Material Carbon Steel
  • Size 1/2"
  • Type Helical Regular
  • Meets/Exceeds ASME B18.21.1
  • Inside Dia. 0.502"
  • Outside Dia. 0.869"
  • Item Lock Washer
  • Package Quantity 1650
  • Fits Bolt Sizes #6
  • Thickness 0.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list