Skip Content
LOCKWASHER H-COLLAR NO.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER H-COLLAR NO.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37200.016.0001
  • Mfr. Model # U37200.016.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.044 lbs

Product Details

Helical high-collar, carbon steel, blank steel finish, fits bolt sizes #8, inside dia. 0.167 in, outside dia. 0.267 in, thickness 0.047 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Plain
  • Inside Dia. 0.167"
  • Outside Dia. 0.267"
  • Item Split Lock Washer
  • Material Steel
  • Package Quantity 100
  • Size #8
  • Type Hi Collar
  • Meets/Exceeds ASME B18.21.1
  • Thickness 0.047"
  • Fits Bolt Sizes #8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list