LOCKWASHER H-COLLAR NO.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER H-COLLAR NO.6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37200.013.0001
  • Mfr. Model # U37200.013.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.018 lbs

Product Details

Helical high-collar, carbon steel, blank steel finish, fits bolt sizes #6, inside dia. 0.141 in, outside dia. 0.216 in, thickness 0.03 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Inside Dia. 0.141"
  • Item Split Lock Washer
  • Finish Plain
  • Material Steel
  • Package Quantity 100
  • Outside Dia. 0.216"
  • Type Hi Collar
  • Thickness 0.03"
  • Size #6
  • Meets/Exceeds ASME B18.21.1
  • Fits Bolt Sizes #6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list