Discontinued with Replacement
LOCKWASHER H-COLLAR NO.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER H-COLLAR NO.4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37200.011.0001
  • Mfr. Model # U37200.011.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
LOCKWASHER H-COLLAR NO.4,100/PK

Web Price : $5.55 / PACKAGE

Product Details

Helical high-collar, carbon steel, blank steel finish, fits bolt sizes #4, inside dia. 0.114 in, outside dia. 0.173 in, thickness 0.022 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Plain
  • Inside Dia. 0.114"
  • Item Split Lock Washer
  • Material Steel
  • Package Quantity 100
  • Size #4
  • Outside Dia. 0.173"
  • Type Hi Collar
  • Thickness 0.022"
  • Fits Bolt Sizes #4
  • Meets/Exceeds ASME B18.21.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list