Skip Content
LOCKWASHER H-COLLAR NO.10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER H-COLLAR NO.10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37200.019.0001
  • Mfr. Model # U37200.019.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.06 lbs

Product Details

Helical high-collar, carbon steel, blank steel finish, fits bolt sizes #10, inside dia. 0.193 in, outside dia. 0.294 in, thickness 0.047 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Inside Dia. 0.193"
  • Finish Plain
  • Material Steel
  • Item Split Lock Washer
  • Package Quantity 100
  • Outside Dia. 0.294"
  • Type Hi Collar
  • Size #10
  • Thickness 0.047"
  • Fits Bolt Sizes #10
  • Meets/Exceeds ASME B18.21.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list