Skip Content
LOCKWASHER H-COLLAR 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER H-COLLAR 7/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37200.043.0001
  • Mfr. Model # U37200.043.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.01 lbs

Product Details

Helical high-collar, carbon steel, blank steel finish, fits bolt sizes 7/16 in, inside dia. 0.440 in, outside dia. 0.644 in, thickness 0.14 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Plain
  • Inside Dia. 0.440"
  • Item Split Lock Washer
  • Outside Dia. 0.644"
  • Material Steel
  • Package Quantity 25
  • Size 7/16"
  • Type Hi Collar
  • Thickness 0.14"
  • Fits Bolt Sizes 7/16"
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list