LOCKWASHER H-COLLAR 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER H-COLLAR 5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37200.031.0001
  • Mfr. Model # U37200.031.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.25 lbs

Product Details

Helical high-collar, carbon steel, blank steel finish, fits bolt sizes 5/16 in, inside dia. 0.314 in, outside dia. 0.457 in, thickness 0.093 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Plain
  • Item Split Lock Washer
  • Material Steel
  • Outside Dia. 0.457"
  • Inside Dia. 0.314"
  • Package Quantity 100
  • Size 5/16"
  • Type Hi Collar
  • Thickness 0.093"
  • Meets/Exceeds ASME B18.21.1
  • Fits Bolt Sizes 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list