Skip Content
LOCKWASHER H-COLLAR 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER H-COLLAR 3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37200.075.0001
  • Mfr. Model # U37200.075.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.04 lbs

Product Details

Helical high-collar, carbon steel, blank steel finish, fits bolt sizes 3/4 in, inside dia. 0.753 in, outside dia. 1.105 in, thickness 0.218 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Plain
  • Inside Dia. 0.753"
  • Item Split Lock Washer
  • Material Steel
  • Outside Dia. 1.105"
  • Package Quantity 10
  • Type Hi Collar
  • Thickness 0.218"
  • Fits Bolt Sizes 3/4"
  • Size 3/4"
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list