LOCKWASHER EXT TH D6797A ST ZP M6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER EXT TH D6797A ST ZP M6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37302.060.0001
  • Mfr. Model # M37302.060.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Spring Steel (350-425 HV10)
  • Item Spring Lock Washer
  • Package Quantity 100
  • Type External Teeth
  • Size M6
  • Thickness 0.7 mm
  • Meets/Exceeds DIN 6797 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list