Skip Content
LOCKWASHER EXT TH D6797A ST ZP M24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER EXT TH D6797A ST ZP M24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37302.240.0001
  • Mfr. Model # M37302.240.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Finish Zinc Plated
  • Package Quantity 50
  • Size M24
  • Material Spring Steel (350-425 HV10)
  • Item Spring Lock Washer
  • Type External Teeth
  • Meets/Exceeds DIN 6797 A
  • Thickness 1.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list