Skip Content
LOCKWASHER EXT T-A ZP NO.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER EXT T-A ZP NO.4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37420.011.0001
  • Mfr. Model # U37420.011.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.013 lbs

Technical Specs

  • Inside Dia. 0.115"
  • Finish ELVZ (Zinc Plated)
  • Outside Dia. 0.245"
  • Material Carbon Steel
  • Size NO.4
  • Meets/Exceeds ASME B18.21.1
  • Type External Tooth Type A
  • Fits Bolt Sizes #4
  • Application Helps Prevent Loosening
  • Item Lock Washer
  • For Use With Small Screws
  • Package Quantity 100
  • Thickness 0.018"
  • Rockwell Hardness C40 - C50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list