LOCKWASHER EXT T-A ZP 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER EXT T-A ZP 7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37420.087.0001
  • Mfr. Model # U37420.087.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.047 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 0.897"
  • Material Carbon Steel
  • Outside Dia. 1.380"
  • Size 7/8"
  • Type External Tooth Type A
  • Fits Bolt Sizes 7/8"
  • Meets/Exceeds ASME B18.21.1
  • Package Quantity 5
  • Item Lock Washer
  • Thickness 0.052"
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list