LOCKWASHER EXT T-A ZP 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER EXT T-A ZP 5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37420.031.0001
  • Mfr. Model # U37420.031.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Zinc
  • Outside Dia. 0.610"
  • Material Carbon Steel
  • Inside Dia. 0.332"
  • Size 5/16"
  • Fits Bolt Sizes 5/16"
  • Type External Tooth, Type A
  • Meets/Exceeds ASME B18.21.1
  • For Use With Bolts and Nuts
  • Item Lock Washer
  • Application Helps Prevent Loosening
  • Package Quantity 100
  • Thickness 0.034"
  • Rockwell Hardness C40 to C50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list