Skip Content
LOCKWASHER EXT T-A ZP 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER EXT T-A ZP 1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37420.025.0001
  • Mfr. Model # U37420.025.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.068 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 0.256"
  • Material Carbon Steel
  • Type External Tooth Type A
  • Size 1/4"
  • Outside Dia. 0.494"
  • Meets/Exceeds ASME B18.21.1
  • Fits Bolt Sizes 1/4"
  • Application Helps Prevent Loosening
  • For Use With Bolts and Nuts
  • Thickness 0.028"
  • Rockwell Hardness C40 - C50
  • Item Lock Washer
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list