Skip Content
LOCKWASHER EXT T-A SS410 NO.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER EXT T-A SS410 NO.4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU53460.011.0001
  • Mfr. Model # U53460.011.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Inside Dia. 0.115"
  • Material Stainless Steel
  • Outside Dia. 0.245"
  • Meets/Exceeds ASME B18.21.1
  • Size NO.4
  • Type External Tooth Type A
  • Fits Bolt Sizes #4
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 0.012"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list