LOCKWASHER EXT T-A SS316 NO.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER EXT T-A SS316 NO.4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55460.011.0001
  • Mfr. Model # U55460.011.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Stainless Steel
  • Outside Dia. 0.245"
  • Size NO.4
  • Inside Dia. 0.115"
  • Fits Bolt Sizes #4
  • Meets/Exceeds ASME B18.21.1
  • Type External Tooth Type A
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 0.012"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list