LOCKWASHER EXT T-A SS304 NO.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER EXT T-A SS304 NO.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51460.016.0001
  • Mfr. Model # U51460.016.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Inside Dia. 0.168"
  • Material Stainless Steel
  • Outside Dia. 0.365"
  • Size NO.8
  • Type External Tooth Type A
  • Meets/Exceeds ASME B18.21.1
  • Fits Bolt Sizes #8
  • Package Quantity 50
  • Item Lock Washer
  • Thickness 0.018"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list