Skip Content
LOCKWASHER EXT T-A SS304 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER EXT T-A SS304 5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51460.031.0001
  • Mfr. Model # U51460.031.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.049 lbs

Technical Specs

  • Inside Dia. 0.320"
  • Size 5/16
  • Material Stainless Steel
  • Type External Tooth Type A
  • Outside Dia. 0.588"
  • Fits Bolt Sizes 5/16"
  • Meets/Exceeds ASME B18.21.1
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 0.028"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list