Skip Content
LOCKWASHER EXT T-A PHBZ NO.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER EXT T-A PHBZ NO.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU50450.016.0001
  • Mfr. Model # U50450.016.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.029 lbs

Technical Specs

  • Inside Dia. 0.168"
  • Material Phosphorus Bronze
  • Outside Dia. 0.365"
  • Size #8
  • Fits Bolt Sizes #8
  • Type External Tooth Type A
  • Meets/Exceeds ASME B18.21.1
  • Application Absorbs Shock and Vibration
  • Finish Plain
  • Colour Bronze
  • For Use With Small Screw Heads
  • Package Quantity 100
  • Item Lock Washer
  • Thickness 0.023"
  • Rockwell Hardness B90
  • Thickness Tolerance 0.018-0.023"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list