LOCKWASHER EXT T-A PHBZ 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER EXT T-A PHBZ 5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU50450.031.0001
  • Mfr. Model # U50450.031.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.097 lbs

Technical Specs

  • Inside Dia. 0.320"
  • Outside Dia. 0.588"
  • Material Phosphorus Bronze
  • Size 5/16"
  • Type External Tooth Type A
  • Fits Bolt Sizes 5/16"
  • Meets/Exceeds ASME B18.21.1
  • Item Lock Washer
  • Package Quantity 100
  • Thickness 0.028"
  • Rockwell Hardness C50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list