Discontinued with Replacement
LOCKWASHER EXT T-A PHBZ 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER EXT T-A PHBZ 1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU50450.050.0001
  • Mfr. Model # U50450.050.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.004 lbs
Suggested Replacement Product
LOCKWASHER EXT T-A PHBZ 1/2,25/PK

Your Price: NA

Technical Specs

  • Size 1/2"
  • Material Phosphorus Bronze
  • Inside Dia. 0.513"
  • Outside Dia. 0.880"
  • Type External Tooth Type A
  • Fits Bolt Sizes 1/2"
  • Meets/Exceeds ASME B18.21.1
  • Application Absorbs Shock and Vibration
  • Colour Bronze
  • Item Lock Washer
  • Finish Plain
  • For Use With Large Round, Pan, or Binding Head Screws
  • Package Quantity 25
  • Thickness 0.045"
  • Rockwell Hardness B90
  • Thickness Tolerance 0.037-0.045"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list