Skip Content
LOCKWASHER D7980 ST M27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER D7980 ST M27

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37200.270.0001
  • Mfr. Model # M37200.270.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Plain
  • For Use With Screws with Cylindrical Head
  • Material Spring Steel (DIN 267-26)
  • Item Spring Lock Washer
  • Size M27
  • Package Quantity 10
  • Thickness 5.0 mm
  • Meets/Exceeds DIN 7980

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list