Skip Content
LOCKWASHER D7980 SS A2 M16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER D7980 SS A2 M16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51390.160.0001
  • Mfr. Model # M51390.160.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Plain
  • Package Quantity 10
  • For Use With Screws with Cylindrical Head
  • Item Spring Lock Washer
  • Material A2 Stainless Steel
  • Size M16
  • Fits Bolt Sizes M16
  • Meets/Exceeds DIN ≈7980
  • Thickness 3.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list