Skip Content
LOCKWASHER D6798J IZ ST ZP M2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER D6798J IZ ST ZP M2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37480.020.0001
  • Mfr. Model # M37480.020.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Spring Steel (350-425 HV10)
  • Item Spring Lock Washer
  • Finish Zinc Plated
  • Package Quantity 100
  • Size M2
  • Type Serrated, Internal Teeth
  • Thickness 0.3 mm
  • Meets/Exceeds DIN 6798 J

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list