Skip Content
LOCKWASHER D6798J IZ ST ZP M2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER D6798J IZ ST ZP M2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37480.025.0001
  • Mfr. Model # M37480.025.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Spring Lock Washer
  • Package Quantity 100
  • Material Spring Steel (350-425 HV10)
  • Size M2.5
  • Finish Zinc Plated
  • Type Serrated, Internal Teeth
  • Meets/Exceeds DIN 6798 J
  • Thickness 0.4 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list