Skip Content
LOCKWASHER D6798A AZ ST ZP M27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER D6798A AZ ST ZP M27

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37420.270.0001
  • Mfr. Model # M37420.270.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.24 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Spring Steel (350-425 HV10)
  • Item Spring Lock Washer
  • Package Quantity 10
  • Size M27
  • Type Serrated, External Teeth
  • Meets/Exceeds DIN 6798 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list