LOCKWASHER D6798A AZ ST ZP M14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER D6798A AZ ST ZP M14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37420.140.0001
  • Mfr. Model # M37420.140.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Spring Lock Washer
  • Finish Zinc Plated
  • Material Spring Steel (350-425 HV10)
  • Type Serrated, External Teeth
  • Package Quantity 50
  • Size M14
  • Meets/Exceeds DIN 6798 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list