Skip Content
LOCKWASHER D6798A AZ SS A2 M2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER D6798A AZ SS A2 M2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51460.025.0001
  • Mfr. Model # M51460.025.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Spring Lock Washer
  • Finish Plain
  • Package Quantity 50
  • Size M2.5
  • Type Serrated, External Teeth
  • Meets/Exceeds DIN ≈6798 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list