Skip Content
LOCKWASHER D128A MZP M5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER D128A MZP M5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37080.050.0001
  • Mfr. Model # M37080.050.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Zinc Plated
  • Package Quantity 100
  • Item Spring Lock Washer
  • Size M5
  • Thickness 1.0 mm
  • Material Spring Steel (DIN 267-26)
  • Type Curved
  • Meets/Exceeds DIN 128 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list