Skip Content
LOCKWASHER D128A MZP M16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER D128A MZP M16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37080.160.0001
  • Mfr. Model # M37080.160.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Spring Lock Washer
  • Material Spring Steel (DIN 267-26)
  • Size M16
  • Type Curved
  • Package Quantity 50
  • Meets/Exceeds DIN 128 A
  • Thickness 2.8 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list