Skip Content
LOCKWASHER D127B YP M7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER D127B YP M7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37060.070.0001
  • Mfr. Model # M37060.070.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Spring Lock Washer
  • Finish Yellow Passivated
  • Material Spring Steel (DIN 267-26)
  • Package Quantity 100
  • Size M7
  • Type Square Ends
  • Thickness 1.6 mm
  • Meets/Exceeds DIN 127 B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list