Skip Content
LOCKWASHER D127B YP M6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER D127B YP M6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37060.060.0001
  • Mfr. Model # M37060.060.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Finish Yellow Passivated
  • Item Spring Lock Washer
  • Material Spring Steel (DIN 267-26)
  • Type Square Ends
  • Package Quantity 100
  • Size M6
  • Meets/Exceeds DIN 127 B
  • Thickness 1.6 mm
  • Application General Purpose
  • For Use With Bolts, Nuts, Hex Head Cap Screws, Socket Head Cap Screws, Adhesives,Washers
  • Colour Silver
  • Inside Dia. 6.1mm
  • Fits Bolt Sizes M6
  • Outside Dia. 11.8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list