LOCKWASHER D127B YP M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER D127B YP M10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37060.100.0001
  • Mfr. Model # M37060.100.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Size M10
  • Finish Yellow Passivated
  • Item Spring Lock Washer
  • Material Spring Steel (DIN 267-26)
  • Package Quantity 100
  • Type Square Ends
  • Thickness 2.2 mm
  • Meets/Exceeds DIN 127 B
  • Application General Purpose
  • Colour Silver
  • Inside Dia. 10.2mm
  • For Use With Bolts, Nuts, Hex Head Cap Screws, Socket Head Cap Screws, Adhesives,Washers
  • Outside Dia. 18.1mm
  • Fits Bolt Sizes M10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list