LOCKWASHER D127B ST M52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER D127B ST M52

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37000.520.0001
  • Mfr. Model # M37000.520.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.8 lbs

Technical Specs

  • Finish Plain
  • Material Spring Steel (DIN 267-26)
  • Item Spring Lock Washer
  • Package Quantity 2
  • Type Square Ends
  • Size M52
  • Thickness 8.0 mm
  • Meets/Exceeds DIN 127 B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list