Skip Content
LOCKWASHER D127B HDG M30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER D127B HDG M30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37025.300.0001
  • Mfr. Model # M37025.300.0001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Spring Lock Washer
  • Material Spring Steel (DIN 267-26)
  • Thickness 6.0 mm
  • Type Square Ends
  • Size M30
  • Package Quantity 5
  • Meets/Exceeds DIN 127 B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list