LOCKWASHER CTSK EXT T-A ZP 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER CTSK EXT T-A ZP 5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37500.031.0001
  • Mfr. Model # U37500.031.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.106 lbs

Product Details

Countersunk external tooth type A, carbon steel, zinc plated finish, fits bolt sizes 5/16 po, inside dia. 0.318 in, outside dia. 0.599 in, thickness 0.023, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Zinc
  • Item Lock Washer
  • Inside Dia. 0.318"
  • Material Steel
  • Outside Dia. 0.599"
  • Package Quantity 100
  • Size 5/16"
  • Type Countersunk External Tooth, Type A
  • Fits Bolt Sizes 5/16"
  • Thickness 0.023"
  • Meets/Exceeds ASME B18.21.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list