LOCKWASHER CTSK EXT T-A SS410 NO.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER CTSK EXT T-A SS410 NO.4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51501.011.0001
  • Mfr. Model # U51501.011.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Inside Dia. 0.113"
  • Material Stainless Steel
  • Outside Dia. 0.213"
  • Size NO.4
  • Type Countersunk External Tooth Type A
  • Fits Bolt Sizes #4
  • Meets/Exceeds ASME B18.21.1
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 0.015"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list