Skip Content
LOCKWASHER CTSK EXT T-A SS410 NO.10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER CTSK EXT T-A SS410 NO.10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51501.019.0001
  • Mfr. Model # U51501.019.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Size NO.10
  • Outside Dia. 0.354"
  • Inside Dia. 0.195"
  • Fits Bolt Sizes #10
  • Type Countersunk External Tooth Type A
  • Meets/Exceeds ASME B18.21.1
  • Material Stainless Steel
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 0.020"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list