Skip Content
LOCKWASHER CTSK EXT T-A SS410 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER CTSK EXT T-A SS410 5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51501.031.0001
  • Mfr. Model # U51501.031.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.053 lbs

Technical Specs

  • Inside Dia. 0.318"
  • Outside Dia. 0.599"
  • Type Countersunk External Tooth Type A
  • Material Stainless Steel
  • Size 5/16
  • Fits Bolt Sizes 5/16"
  • Meets/Exceeds ASME B18.21.1
  • Package Quantity 50
  • Item Lock Washer
  • Thickness 0.023"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list