Skip Content
LOCKWASHER ALLOY SPLIT 3/8 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER ALLOY SPLIT 3/8 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00355-2600-022
  • Mfr. Model # 00355-2600-022
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Application Helps Prevent Loosening
  • Colour -
  • Finish Yellow Zinc
  • For Use With Bolts and Nuts
  • Inside Dia. 0.385"
  • Item Split Lock Washer
  • Material Alloy Steel
  • Package Quantity 8000
  • Size -
  • Outside Dia. 0.680"
  • Type Standard
  • Fits Bolt Sizes 3/8"
  • Refills 2DB30
  • Thickness 0.094"
  • Meets/Exceeds ASME B18.21.1
  • Thickness Tolerance -
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list