Skip Content
LOCKWASHER 9/16 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER 9/16 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB37000.056.0001
  • Mfr. Model # B37000.056.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish BLNK (Blank Steel)
  • Material Carbon Steel
  • Size 9/16"
  • Meets/Exceeds ASME B18.21.1
  • Type Helical Regular
  • Inside Dia. 0.564"
  • Outside Dia. 0.965"
  • Item Lock Washer
  • Package Quantity 1200
  • Thickness 0.141"
  • Fits Bolt Sizes #8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list