LOCKWASHER 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER 7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37000.087.0001
  • Mfr. Model # U37000.087.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.312 lbs

Product Details

Helical regular, carbon steel, blank steel finish, fits bolt sizes 7/8 in, inside dia. 0.878 in, outside dia. 1.459 in, thickness 0.219 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Item Split Lock Washer
  • Finish Plain
  • Inside Dia. 0.878"
  • Outside Dia. 1.459"
  • Material Steel
  • Package Quantity 5
  • Size 7/8"
  • Type Standard
  • Thickness 0.219"
  • Meets/Exceeds ASME B18.21.1
  • Fits Bolt Sizes 7/8"
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list